![panfscp912y](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274280205.jpg?preset=medium)
PANDUIT FSCP912Y 12-Fiber Indoor/Outdoor Central Loose Tube
Description
This 12 fiber indoor outdoor central tube cable is OS2, Plenum (OFNP) rated and features 250µm fibers.
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Indoor/Outdoor Central Loose Tube Fiber Optic Cable | Type | Plenum (OFNP) |
Number of Fibers | 12 | Color | Black |
Fiber Size | 9/125 µm | Fiber Type | OS1/OS2 Singlemode (ITU G.652.D) |
Bend Radius | 65 mm | Tensile Strength | 1335 N |
Standards | RoHS Compliant | Application | For Inside/Outside |
UPC | 074983004515 |
Packages
1 - UNIT - 1 | 150 - UNIT - (150) |