Abbotsford
panfsdp924y

PANDUIT FSDP924Y 24-Fiber 9/125µm (OS1/OS2) Opti-Core Plenum Distribution Cable (OFNP) – Singlemode, Yellow

Price $10.1412 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 46
Manufacturer:PANDUIT
Manufacturer #:FSDP924Y
Documents Documents

Description

9um OS2 24 Fiber Indoor Distribution Cable, Plenum (OFNP), 900um Buffered Fibers.FEATURES:- Used in intrabuilding backbone, building backbone, and horizontal installations for riser (OFNR), plenum (OFNP), and general-purpose environments- Sheath markings provide positive identification, quality traceability, and length verification- Cable design and flexible buffer tubes allow for quick breakout and ease of routing- 900µm standards-based color-coded buffer coating protects fibers during handling and allows for easy identification and stripping- Opti-Core 10Gig TM Fiber Optic Cable is designed to support network transmission speeds up to 10 Gb/s for link lengths up to 300 meters for OM3 and up to 550 meters for OM4 with an 850nm source per IEEE 802.3ae 10 GbE standard; backward compatible for use with all 50/125µm system requirements

Specifications

Brand Name Panduit Sub Brand Opti-Core®
Item Name Fiber Optics Cable Type Bulk Fiber Optic Cable
Number of Fibers 24 Material PVC
Color Yellow Fiber Size 9/125 µm
Fiber Type Singlemode Bend Radius NA mm
Tensile Strength 1780 N Standards RoHS, UL-1666, NFPA 262, ANSI/ICEA S-83-596, CSA 22.2, Telcordia GR-409
Application Indoor Applications UPC 074983049400

Packages

1 - UNIT - 1 150 - UNIT - (150)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok