![panfsdr912y](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268738668.jpg?preset=medium)
PANDUIT FSDR912Y 9um OS2 12 Fiber Indoor Distribution Cable
Description
9um OS2 12 Fiber Indoor Distribution Cable, Riser (OFNR), 900um Buffered Fibers
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Fiber Distribution Cable | Type | Riser (OFNR) |
Number of Fibers | 12 | Color | Yellow |
Fiber Size | 9/125 µm | Fiber Type | OS1/OS2 Singlemode (ITU G.652.D) |
Bend Radius | 124 mm | Tensile Strength | 660 N |
Application | For Inside | UPC | 074983049585 |
Packages
1 - UNIT - 1 | 46 - UNIT - (46) |