Abbotsford
panfsgr912y

PANDUIT FSGR912Y 12-Fiber 9/125µm (OS1/OS2) Opti-Core Gel-Free Singlemode Riser Rated Indoor/Outdoor Interlocking Armored Central Cable, Black

Price $18.7586 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 500
Manufacturer:PANDUIT
Manufacturer #:FSGR912Y
Documents Documents

Description

9um OS2 12 Fiber Indoor-Outdoor Armored Central Tube Cable, Riser (OFCR), 250um Fibers.FEATURES:- Allows installation using loose tube cable methods within buildings and outdoor environments for transitional aerial and duct applications, and in entrance facilities that require riser (OFCR) or plenum (OFCP) rated cable- Eliminates the need for building entrance transition point- Interlocking aluminum armor eliminates the need for inner duct or conduit to provide a smaller crush resistant pathway for design flexibility and a lower installed cost- UV resistant cable sheathing meets the light absorption requirement defined by Telcordia GR-20, Issue 2 to withstand harsh outdoor environmental demands- Dry water-blocking technology allows rapid cable preparation and termination for lower termination costs and time (no messy gel required)- Sheath markings provide positive identification, quality traceability, and length verification- 250µm buffer coating protects fibers during handling and allows for ease of stripping- Opti-Core 10Gig Fiber Optic Cable is designed to support network transmission speeds up to 10 Gb/s for link lengths up to 300 meters for OM3 and up to 550 meters for OM4 with an 850nm source per IEEE 802.3ae 10 GbE standard; backward compatible for use with all 50/125µm system requirements

Specifications

Brand Name Panduit Sub Brand Opti-Core®
Item Name Indoor/Outdoor Central Loose Tube Fiber Optic Cable Type Interlocking Armored, Riser
Number of Fibers 12 Color Yellow
Fiber Size 9/125 µm Fiber Type OS2 Singlemode (ITU G.652.D)
Bend Radius 167 mm Maximum Load Capacity 400 lb
Tensile Strength 600 lb Temperature Rating -40 to 75 °C
Standards RoHS Compliant Application For Indoor and Outdoor Use
UPC 074983049998

Packages

1640 - UNIT - (1640)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok