![panfskp912](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266827346.jpg?preset=medium)
PANDUIT FSKP912 9um OS2 12 Fiber Indoor-Outdoor Tight Buffered Cable
Description
9um OS2 12 Fiber Indoor-Outdoor Tight Buffered Cable, Plenum (OFNP), 900um Buffered Fibers
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Indoor/Outdoor Tight Buffered Fiber Optic Cable | Type | Unarmored, Plenum |
Number of Fibers | 12 | Color | Black |
Fiber Size | 9/125 µm | Fiber Type | OS2 Singlemode |
Bend Radius | 61 mm | Maximum Load Capacity | 150 lb |
Tensile Strength | 150 lb | Temperature Rating | -40 to 80 °C |
Standards | TIA/EIA-568, ANSI/ICEA S-104-696, UL-1666, NFPA 262, RoHS Compliant, ANSI/ICEA S-83-596, CSA 22.2 | Application | For Indoor and Outdoor Use |
UPC | 074983840090 |
Packages
1 - UNIT - 1 | 150 - UNIT - (150) |