![panfspp948y](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268738816.jpg?preset=medium)
PANDUIT 48-Fiber 900µm OS2 Indoor Armored Tight Buffered Cable
Description
The 48 fiber indoor armored tight buffered cable is OS2, Plenum (OFCP) rated and features 900µm buffered fibers.
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Fiber Optics Cable | Type | Bulk Fiber Optic Cable |
Number of Fibers | 48 | Material | PVC |
Color | Yellow | Fiber Size | 9/125 µm |
Fiber Type | Singlemode | Bend Radius | NA mm |
Tensile Strength | 660 N | Application | Indoor Applications |
UPC | 074983050994 |
Packages
305 - UNIT - 305 | 1640 - UNIT - (1640) |