Abbotsford
panfspp912y

PANDUIT FSPP912Y 12-Fiber 9/125µm (OS1/OS2) Singlemode Opti-Core Plenum Indoor Interlocking Armored Cable (OFCP), Yellow

Price $13.5935 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 46
Manufacturer:PANDUIT
Manufacturer #:FSPP912Y
Documents Documents

Description

9um OS2 12 Fiber Indoor Armored Cable, Plenum (OFCP), 900um Buffered FibersFEATURES:- Used in intrabuilding backbone, building backbone, and horizontal installations for riser (OFCR), plenum (OFCP), and harsh environments- Interlocking aluminum armor eliminates the need for inner duct or conduit to provide a smaller crush resistant pathway for design flexibility and a lower installed cost- Sheath markings provide positive identification, quality traceability, and length verification- 900µm standards-based color-coded buffer coating protects fibers during handling and allows for easy identification and stripping- Cable design and flexible buffer tubes allow for quick breakout and ease of routing- Opti-Core 10Gig Fiber Optic Cable is designed to support network transmission speeds up to 10 Gb/s for link lengths up to 300 meters for OM3 and up to 550 meters for OM4 with an 850nm source per IEEE 802.3ae 10 GbE standard; backward compatible for use with all 50/125µm system requirements

Specifications

Brand Name Panduit Sub Brand Opti-Core®
Item Name Fiber Optic Cable Type Bulk Fiber Optic Cable
Number of Fibers 12 Material PVC
Color Yellow Fiber Size 9/125 µm, 900 µm
Fiber Type OS2, Single Mode Bend Radius NA mm
Tensile Strength 440 N Temperature Rating -40 to 167 °F
Environmental Conditions Indoor Standards Buy American Compliant, UL-1666, NFPA 262, RoHS Compliant, ANSI/ICEA S-83-596, CSA 22.2, Telcordia GR-409, Plenum Rated
Application Inside UPC 074983050956

Packages

150 - UNIT - (150)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok