![panfstn912](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266116513.jpg?preset=medium)
PANDUIT FSTN912 OS2 12-Fiber Outside Plant Non-Armored Cable
Description
This 12 fiber outside plant non-armored cable is OS2, non-rated and features 250µm fibers.
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Fiber Outside Plant Non-Armored Cable | Type | Non-Rated |
Number of Fibers | 12 | Material | Polyethylene |
Color | Black | Fiber Size | 9/125 µm |
Fiber Type | OS2 Singlemode (ITU G.652.D) | Bend Radius | 260 mm |
Tensile Strength | 2700 N | Application | For Outside Use |
UPC | 074983812813 |
Packages
1 - UNIT - 1 | 46 - UNIT - (46) |