![panfswn906](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/272010198.jpg?preset=medium)
PANDUIT FSWN906 9um OS2 6 Fiber Outside Plant Armored Cable
Description
9um OS2 6 Fiber Outside Plant Armored (Single Armor, Single Jacket) Cable, Non-Rated, 250um Fibers
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Fiber Outside Plant Non-Armored Cable | Type | Non-Rated |
Number of Fibers | 6 | Material | Polyethylene |
Color | Black | Fiber Size | 9/125 µm |
Fiber Type | OS2 Singlemode (ITU G.652.D) | Bend Radius | 300 mm |
Tensile Strength | 2700 N | Temperature Rating | -40 to 167 °F |
Standards | Telcordia GR-20 Issue 2, ICEA 640, EIA-455 | Application | For Outside use |
UPC | 074983813148 |
Packages
1 - UNIT - 1 | 46 - UNIT - (46) |