![panfswn912](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266116515.jpg?preset=medium)
PANDUIT FSWN912 OS2 12-Fiber Outside Plant Armored Cable
Description
This 12 fiber outside plant armored (single armor, single jacket) cable is OS2, non-rated and features 250µm fibers.
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Fiber Outside Plant Armored Cable | Type | Non-Rated |
Number of Fibers | 12 | Material | Polyethylene |
Color | Black | Fiber Size | 9/125 µm |
Fiber Type | OS2 Singlemode (ITU G.652.D) | Bend Radius | 300 mm |
Tensile Strength | 2700 N | Temperature Rating | -40 to 167 °F |
Standards | Telcordia GR-20 Issue 2, ICEA 640, EIA-455 | Application | For Outside Applications |
UPC | 074983813155 |
Packages
1 - UNIT - 1 | 150 - UNIT - (150) |