HUBBELL DFPCLCLCE1MM 1m Hubbell Fiber Patchcord LC Duplex to LC Duplex
Description
Fibre patch-cord premium quality cable and components, 100% factory tested. Individually bagged with dust caps and factory test data included, ready to install. Space-saving 2 mm jacket.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | OptiChannel™ |
Item Name | Fiber Optic Patch Cord | Type | 6-Fiber, Multimode |
Cable Type | Duplex | Cable Length | 1 m |
Connector Type | Plug-In, LC-LC | Material | Glass Fiber |
Cable Diameter | 2 mm | Cable Material | PVC |
Color | Aqua | Temperature Rating | 0 - 75 °C |
Standards | TIA 568C.3, Plenum Rated | Application | Cross Connection,Network Interface Cord |
UPC | 662620200408 |
Packages
1 - UNIT - 1 |