![hubdfpclclcs1sm](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139405051.jpg?preset=medium)
HUBBELL DFPCLCLCS1SM 1m Hubbell Fiber Patchcord LC Duplex to LC Small Duplex
Description
Fibre patch-cord premium quality cable and components, 100% factory tested. Individually bagged with dust caps and factory test data included, ready to install. Space-saving 2 mm jacket.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | OptiChannel™ |
Item Name | Fiber Optic Patch Cord | Type | OS2, Single Mode |
Cable Length | 1 m | Connector Type | Plug-In, LC-LC |
Material | Glass Fiber | Cable Diameter | 2 mm |
Cable Material | PVC | Color | Yellow |
Temperature Rating | 0 - 75 °C | Standards | TIA 568C.3, Plenum Rated |
Application | LC-LC | UPC | 662620312774 |
Packages
1 - UNIT - 1 |