Abbotsford
hubdfpcscsce10mm

HUBBELL DFPCSCSCE10MM 10m Hubbell Fiber Patch Cord, SC to SC, Duplex MM, 50/125, 10GbE

Price $204.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:DFPCSCSCE10MM

Description

SC to SC Patch cords duplex/multimode.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Fiber Patch Cords
Item Name Fiber Optic Patch Cord Type 10GbE, Multimode
Cable Type Duplex Connector Type SC to SC
Material Copper Cable Diameter 1/4 in
Cable Material Polyolefin Insulation, Thermoplastic Jacket Color Gray
Temperature Rating Per TIA Standards TIA 568.C-2, Plenum Rated
Application For Data Exchange UPC 662620323718

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok