![hubdfpcscscs3sm](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139395432.jpg?preset=medium)
HUBBELL DFPCSCSCS3SM 3m Hubbell Fiber Patch Cord, SC to SC, Duplex SM
Description
Fibre patch-cord premium quality cable and components, 100% factory tested. Individually bagged with dust caps and factory test data included, ready to install. Space-saving 2 mm jacket.
Specifications
Brand Name | Hubbell | Sub Brand | OptiChannel™ |
Item Name | Fiber Optic Patch Cord | Type | Single Mode, OS2, Plenum Rated, 6-Fiber |
Cable Length | 3 m | Connector Type | SC, Plug-In |
Material | Glass Fiber, PVC Insulation | Color | Yellow |
Temperature Rating | 0 - 75 °C | Standards | TIA-568-C.3 |
Application | Cross Connection,Network Interface Cord | UPC | 662620820354 |
Packages
1 - UNIT - 1 |