Abbotsford
hubfplce3mm

HUBBELL FPLCE3MM 3m Hubbell Fiber Optic Pigtail, LC SM, 10GbE

Price $71.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:FPLCE3MM
Documents Documents

Description

Fiber optic pigtail is manufactured with superior quality connectors, factory polished to provide low insertion loss and low back reflection and 100% optically tested for superior performance. Provide connections from the work area to the wall outlet or from active equipment to the patch panel.

Specifications

Brand Name Hubbell Sub Brand OptiChannel™
Item Name Fiber Optic Pigtail Type Bundled, Multimode, OM3, 6-Fiber
Cable Length 3 m Connector Type LC, Plug-In
Material Glass Fiber, PVC Insulation Color Aqua
Temperature Rating 0 - 75 °C Standards TIA 568C.3
Application LC UPC 662620200354

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok