![hubfplcs3sm](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139396667.jpg?preset=medium)
HUBBELL FPLCS3SM 3m Hubbell Fiber Optic Pigtail, LC SM
Description
Fiber optic pigtail is manufactured with superior quality connectors, factory polished to provide low insertion loss and low back reflection and 100% optically tested for superior performance. Provide connections from the work area to the wall outlet or from active equipment to the patch panel.
Specifications
Brand Name | Hubbell | Sub Brand | OptiChannel™ |
Item Name | Fiber Optic Pigtail | Type | Bundled, Singlemode, OS2, 6-Fiber |
Cable Length | 3 m | Connector Type | LC, Plug-In |
Material | Glass Fiber, PVC Insulation | Color | Yellow |
Temperature Rating | 0 - 75 °C | Standards | TIA 568C.3 |
Application | LC | UPC | 662620846064 |
Packages
1 - UNIT - 1 |