![panf91bn1nnnsnm001](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274280276.jpg?preset=medium)
PANDUIT F91BN1NNNSNM001 OS1/OS2 1-Mode 1-Fiber Opti-Core® Fiber Optic Patch Cord - LC Connector to Pigtail
Description
The simplex fiber patch cord is OS2 900µm buffered fiber with no cable jacket. It features a LC connector to a Pigtail, has standard insertion loss and is 1 meter in length.
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Fiber Optic Patch Cord | Type | OS1/OS2, Singlemode, Buffered, 1-Fiber |
Cable Type | Simplex | Cable Length | 1 m |
Connector Type | LC x Pigtail | Cable Diameter | 900 µm |
Color | Yellow | Temperature Rating | 158 ?°F |
Standards | Meets or exceeds ISO/IEC 11801, TIA/EIA-568-C.3, TIA-604-3 (FOCIS-3), TIA-604-10 (FOCIS-10) | Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipm |
UPC | 074983921874 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |