![panf92erlnlnsnm007](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266116556.jpg?preset=medium)
PANDUIT 7mtr Opti-Core 2 Fiber Patch Cord, OS1/OS2, LC Duplex, Riser
Description
The duplex fiber patch cord is OS1/OS2 with 1.6mm cable jacket. It is Riser (OFNR), features LC Duplex connectors, has standard insertion loss and is 7 meters in length.
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Fiber Optic Patch Cord | Type | OS2, 2-Fiber |
Cable Type | Duplex | Cable Length | 7 m |
Connector Type | LC Duplex | Cable Diameter | 1.6 mm |
Color | Yellow | Temperature Rating | 140 ?°F |
Standards | Flammability Rating: Riser (OFNR) | Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipm |
UPC | 074983921485 |
Packages
1 - UNIT - 1 |