Abbotsford
panf92erlnlnsnm002

PANDUIT F92ERLNLNSNM002 2meter 2-Fiber OS1/OS2 9/125µm Opti-Core C Duplex to LC Duplex Fiber Optic Patch Cord, Aqua

Price $66.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:F92ERLNLNSNM002
Documents Documents

Description

Fiber optic patch cords and pigtails provide interconnect and cross-connect of applications over installations in entrance facilities, telecommunications rooms, data centers and at the desk. Patch cords support network applications in main, horizontal and equipment distribution areas and are available in riser (OFNR), and low smoke zero halogen (LSZH) rated jacket materials to comply with local cabling ordinances. Pre-terminated fiber optic pigtails support fusion splice field termination applications. Fiber optic patch cords and pigtails are available in OM4, OM3, OM2, OM1, or OS1/ OS2 fiber types to meet the demands of Gigabit Ethernet, 10 Gigabit Ethernet and high speed Fibre Channel.APPLICATION:Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas.

Specifications

Brand Name Panduit Sub Brand Opti-Core®
Item Name Fiber Optic Patch Cord and Pigtail Type OS2, 2-Fiber
Cable Type Duplex Cable Length 2 m
Connector Type LC Duplex Cable Diameter 1.6 mm
Color Yellow Standards Riser (OFNR)
UPC 074983921386

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok