![panf92erlnlnsnm015](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274280263.jpg?preset=medium)
PANDUIT 15mtr Opti-Core 2 Fiber Patch Cord, OS1/OS2, LC Duplex, Riser
Description
2 fiber OS2, LC duplex to LC duplex patch cord, riser (OFNR) rated, 16mm jacketed cable, Std IL 15 meters
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Fiber Optic Patch Cord | Type | OS2, 2-Fiber |
Cable Type | Duplex | Cable Length | 15 m |
Connector Type | LC Duplex | Number of Poles | 2 |
Cable Diameter | 1.6 mm | Color | Yellow |
Temperature Rating | 140 °F | Standards | Flammability Rating: Riser (OFNR) |
Application | Provide Interconnect and Cross-Connect of Applications in Entrance Facilities, Telecommunications Rooms, Data Centers, at the Desk and Network Applications to Interconnect Pre-Terminated Cassettes in Main Distribution, Horizontal Distribution, and Equipment Distribution Areas | UPC | 074983921560 |
Packages
1 - UNIT - 1 |