![panf92erlnlnsnm010](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266116559.jpg?preset=medium)
PANDUIT 10mtr Opti-Core 2 Fiber Patch Cord, OS1/OS2, LC Duplex, Riser
Description
The duplex fiber patch cord is OS1/OS2 with 1.6mm cable jacket. It is Riser (OFNR), features LC Duplex connectors, has standard insertion loss and is 10 meters in length.
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Fiber Optic Patch Cord and Pigtail | Type | OS2, 2-Fiber |
Cable Type | Duplex | Cable Length | 10 m |
Connector Type | LC Duplex | Cable Diameter | 1.6 mm |
Color | Yellow | Temperature Rating | 140 ?°F |
Standards | Riser (OFNR) | Application | Entrance Facilities, Telecommunication Rooms, Data Centers, at the Desk and Network Applications to Interconnect Pre-Terminated Cassettes in Main Distribution, Horizontal Distribution, and Equipment Distribution Areas |
UPC | 074983921515 |
Packages
1 - UNIT - 1 |