![panf92erlnlnsnm020](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274280266.jpg?preset=medium)
PANDUIT 20mtr Opti-Core 2 Fiber Patch Cord, OS1/OS2, LC Duplex, Riser
Description
2 fiber OS2, LC duplex to LC duplex patch cord, riser (OFNR) rated, 16mm jacketed cable, Std IL 20 meters
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Fiber Optic Patch Cord and Pigtail | Type | OS2, 2-Fiber |
Cable Type | Duplex | Cable Length | 20 m |
Connector Type | LC Duplex | Cable Diameter | 1.6 mm |
Color | Yellow | Temperature Rating | 140 ?°F |
Standards | Riser (OFNR) | Application | Entrance Facilities, Telecommunication Rooms, Data Centers, at the Desk and Network Applications to Interconnect Pre-Terminated Cassettes in Main Distribution, Horizontal Distribution, and Equipment Distribution Areas |
UPC | 074983921614 |
Packages
1 - UNIT - 1 |