![panf92erq1q1snm001](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/301717279.jpg?preset=medium)
PANDUIT 1 mtr 2-Fiber OS2 1.6mm OFNR Opti-Core® Push-Pull LC Duplex Fiber Optic Patch Cord
Description
The duplex patch cord is OS2 with a 1.6mm cable jacket. It is Riser (OFNR) rated, features LC push pull connectors, has standard insertion loss and is 1 meter in length.
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Fiber Optic Patch Cord and Pigtail | Type | OS1/OS2, 2-Fiber |
Cable Type | Duplex | Cable Length | 1 m |
Connector Type | LC Duplex | Cable Diameter | 1.6 mm |
Color | Yellow | Temperature Rating | 140 ?°F |
Standards | Meets or Exceeds ISO/IEC 11801, TIA-568-C.3, TIA-604-10 (FOCIS-10), RoHS Compliant, Riser Rated | Application | Entrance Facilities, Telecommunication Rooms, Data Centers, at the Desk and Network Applications to Interconnect Pre-Terminated Cassettes in Main Distribution, Horizontal Distribution, and Equipment Distribution Areas |
UPC | 074983075362 |
Packages
1 - UNIT - 1 | 20 - UNIT - (20) |