![panf9typl2l2saf030](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/294804746.jpg?preset=medium)
PANDUIT F9TYPL2L2SAF030 30' OS1/OS2 12-Fiber Indoor Small Diameter Trunk Cable Assembly
Description
OS1/OS2 12-fiber indoor small diameter trunk cable assembly, plenum (OFNP) rated, LC duplex to LC duplex, Std. IL. with a pulling eye on one end, yellow, 30 ft. Allows system designers to tailor configuration, reach and breakout construction to application requirements; to minimize waste, optimize cable management, speed deployment, improve flexibility and manageability for lower installation costs. Small diameter trunk cable assemblies use 30 to 40% less space which is ideal for high cable density applications.
Specifications
Brand Name | Panduit | Sub Brand | QuickNet |
Item Name | Trunk Cable Assembly | Type | OS1/OS2, Indoor, 12-Fiber |
Cable Length | 9 m | Connector Type | LC Duplex x LC Duplex |
Material | Plenum (OFNP) | Color | Yellow |
Standards | Meets or Exceeds ISO/IEC 11801, TIA/EIA-568-C.3, TIA-604-5, (FOCIS-5), TIC/EIA-568-C.1, GR-409-CORE, ICEA S-83-596, RoHS Compliant, Plenum (OFNP) | Application | OS2 |
UPC | 074983780358 |
Packages
1 - UNIT - 1 |