![panfx23rsnsnsnf001](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160766757.jpg?preset=medium)
PANDUIT FX23RSNSNSNF001 1ft Opti-Core® Fiber Optic Patch Cord and Pigtail OM3, Multimode, 2-Fiber SC Duplex Aqua
Description
Opti-CoreĀ® Fiber Optic Patch Cord with OM3 2-fibers count, 3 mm cable, OFNR jacket type, SC duplex connector type end A, SC duplex connector type end B, standard IL construction, 1 ft length. Opti-CoreĀ® patch cords support network applications in main, horizontal and equipment distribution areas. In addition, pre-terminated fiber optic pigtails support fusion splice field termination applications. Both fiber optic patch cords and pigtails to meet the demands of Gigabit Ethernet, 10 Gigabit Ethernet and high speed fiber channel.
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Fiber Optic Patch Cord and Pigtail | Type | OM3, Multimode, 2-Fiber |
Cable Type | Duplex | Cable Length | 1 ft |
Connector Type | SC Duplex | Cable Diameter | 3 mm |
Bend Radius | 29 mm | Color | Aqua |
Temperature Rating | -20 to 70 °C | Standards | Meets or Exceeds ISO/IEC 11801, TIA/EIA-568-C.3, TIA-604-3, (FOCIS-3), TIA-604-10 (FOCIS-10), Riser (OFNR), IL, RoHS Compliant |
Application | For Entrance Facilities, Telecommunications Rooms, Data Centers, at the Desk and Network Applications to Interconnect Pre-Terminated Cassettes in Main Distribution, Horizontal Distribution and Equipment Distribution Areas | UPC | 613056165410 |
Packages
1 - UNIT - 1 |