![panfx23rsnsnsnm003](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266115945.jpg?preset=medium)
PANDUIT FX23RSNSNSNM003 3 Meter 3mm 2-Fiber Opti-Core® Fiber Optic Patch Cords and Pigtails, Aqua
Description
Fiber optic patch cords and pigtails provide interconnect and cross-connect of applications over installations in entrance facilities, telecommunications rooms, datacenters and at the desk. Patch cords support network applications in main, horizontaland equipment distribution areas and are available in riser (OFNR), and low smoke zero halogen (LSZH) rated jacket materials to comply with local cabling ordinances. Pre-terminated fiber optic pigtails support fusion splice field termination applications. Fiber optic patch cords and pigtails are available in OM4, OM3, OM2, OM1, or OS1/ OS2 fiber types to meet the demands of Gigabit Ethernet, 10 Gigabit Ethernet and high speed Fibre Channel.
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Fiber Optic Patch Cord | Type | OM3 |
Cable Type | Duplex | Cable Length | 3 m |
Connector Type | SC Duplex | Cable Diameter | 3 mm |
Color | Aqua | Temperature Rating | 158 ?°F |
Standards | Flammability Rating: Riser (OFNR) | Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipm |
UPC | 074983820863 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |