Abbotsford
panfxtrp7n7nanf060

PANDUIT 60 ft 12-fiber OM3 50/125 Multimode PanMPO™ Female QuickNet™ PanMPO™ Round Interconnect Cable Assembly

Price $647.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FXTRP7N7NANF060
Documents Documents

Description

OM3 12-fiber, interconnect, plenum, PanMPO Female To PanMPO Female, method A, Std. IL, no pulling eye - 60ft.MPO Interconnect Round Cable Assemblies are pre-terminated 12-fiber cable assemblies that are used in high-density network applications. These interconnect round cable assemblies are used with pre-terminated cassettes in main and horizontal cabling distribution areas. The QuickNet™ System meets the demands of Gigabit Ethernet, 10 Gigabit Ethernet, and high speed Fibre Channel systems while maintaining compatibility with Ethernet. The high-density modular design fits into rack mount fiber cassette enclosures to ensure efficient use of space and rapid network deployment.

Specifications

Brand Name Panduit Sub Brand QuickNet
Item Name Interconnect Cable Assembly Type OM3, 12-Fiber
Cable Length 60 ft Connector Type PanMPO Female
Material Plenum Color Aqua
Standards TIA/EIA-568-C.3, TIA-604-5 (FOCIS-5), TIA/EIA-568-C.1, RoHS Compliant, Flammability Rating: Plenum (OFNP) Application OM3
UPC 07498357062

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok