![panfz2erlnlnsnm001](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266116580.jpg?preset=medium)
PANDUIT 1 mtr 2-Fiber OM4 Opti-Core® Fiber Optic Patch Cord, Aqua
Description
The duplex fiber patch cord is OM4 with 1.6mm jacketed cable. It is Riser (OFNR) rated, features LC Duplex connectors, has standard insertion loss, and is 1 meter long.
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Fiber Optic Patch Cord | Type | OM4 10GbE, 2-Fiber |
Cable Length | 1 m | Connector Type | LC Duplex |
Cable Diameter | 1.6 mm | Color | Aqua |
Standards | Meets or exceeds ISO/IEC 11801, TIA/EIA-568-C.3, TIA-604-3 (FOCIS-3), TIA-604-10 (FOCIS-10) | Application | Provide Interconnect and Cross-Connect of Applications in Entrance Facilities, Telecommunications Rooms, Data Centers, at the Desk and Network Applications to Interconnect Pre-Terminated Cassettes in Main Distribution, Horizontal Distribution, and Equipment Distribution Areas |
UPC | 074983922819 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |