Abbotsford
panfz2erlnsnsnm001

PANDUIT 1mtr 2-Fiber OM4 10GbE LC Duplex Opti-Core® Fiber Optic Patch Cord, Aqua

Price $64.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FZ2ERLNSNSNM001

Description

OM4 2-fiber 1.6mm, jacket, patchcord, Riser (OFNR), LC duplex to SC duplex, Std. IL.

Specifications

Brand Name Panduit Sub Brand Opti-Core®
Item Name Fiber Optic Patch Cord Type OM4 10GbE, 2-Fiber
Cable Length 1 m Connector Type LC Duplex
Cable Diameter 1.6 mm Color Aqua
Temperature Rating 140 ?°F Standards Meets or Exceeds ISO/IEC 11801, TIA/EIA-568-C.3, TIA-604-3 (FOCIS-3), TIA-604-10 (FOCIS-10), Riser (OFNR)
Application Provide Interconnect and Cross-Connect of Applications in Entrance Facilities, Telecommunications Rooms, Data Centers, at the Desk and Network Applications to Interconnect Pre-Terminated Cassettes in Main Distribution, Horizontal Distribution, and Equipment Distribution Areas UPC 074983736003

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok