![panfztrp7n7nanf060](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297547995.jpg?preset=medium)
PANDUIT 60 ft OM4 50/125 12-Fiber QuickNet™ Multimode PanMPO™ Female Round Interconnect Cable Assembly, Aqua
Description
OM4 12 fiber, PanMPO interconnect cable assembly, plenum rated (OFNP), PanMPO Female To PanMPO Female, Method A, Std IL with no pulling eye, Aqua, 60 ft
Specifications
Brand Name | Panduit | Sub Brand | QuickNet |
Item Name | Interconnect Cable Assembly | Type | OM4, 12-Fiber |
Cable Length | 60 ft | Connector Type | PanMPO Female |
Material | Plenum | Color | Aqua |
Standards | Meets or Exceeds TIA/EIA-568-C.3, TIA-604-5 (FOCIS-5), TIA/EIA-568-C.1, RoHS Compliant, Plenum (OFNP) | Application | For Indoor use |
UPC | 074983576630 |
Packages
1 - UNIT - 1 |