![panfztrp7n7nanf074](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/294800693.jpg?preset=medium)
PANDUIT 74 ft 12-fiber OM4 50/125 QuickNet Multimode PanMPO™ Female ™ Round Interconnect Cable Assembly, Aqua
Description
OM4 12f Interconnect OFNP PanMPO F/PanMPO F Type A Std IL 74f
Specifications
Brand Name | Panduit | Sub Brand | QuickNet |
Item Name | Interconnect Cable Assembly | Type | OM4, 12-Fiber |
Cable Length | 74 ft | Connector Type | PanMPO Female |
Material | Plenum | Color | Aqua |
Standards | Meets or Exceeds TIA/EIA-568-C.3, TIA-604-5 (FOCIS-5), TIA/EIA-568-C.1, RoHS Compliant, Plenum (OFNP) | Application | For Indoor use |
UPC | 07498357689 |
Packages
1 - UNIT - 1 |