![pannkfp92erllsm007](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/516156914.jpg?preset=medium)
PANDUIT 7mtr 2-Fiber NetKey OS2 LC Duplex to LC Duplex Patch Cord
Description
NetKey 2-fiber OS2 LC duplex to LC duplex patch cord, riser (OFNR) rated with 1.6mm jacket, 7m.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Fiber Optic Patch Cord | Type | OS2, 2-Fiber |
Cable Length | 7 m | Connector Type | LC |
Cable Diameter | 900 µm | Color | Yellow |
Temperature Rating | 140 ?°F | Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, Flammability Rating: Riser (OFNR) |
Application | Provide Interconnect and Cross-Connect of Applications in Entrance Facilities, Telecommunications Rooms, Data Centers and at the Desk | UPC | 613056024687 |
Packages
1 - UNIT - 1 |