Abbotsford
pannkfpx23r22sm003

PANDUIT NKFPX23R22SM003 2-Fiber OM3 ST-ST OFNR Riser NetKey Fiber Optic Patch Cord

Price $44.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NKFPX23R22SM003
Documents Documents

Description

NetKey 2-fiber OM3 ST to ST patch cord riser (OFNR) rated with 3.0mm jacketed cable.Provides interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas. Riser rated patch cords support installations that require this flame rating in specific environments

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Patch Cord Type Fiber Optic Patch Cord
UPC 074983926671

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok