![pannkfpx23rsssm002](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12572107.jpg?preset=medium)
PANDUIT NKFPX23RSSSM002 3.0mm 2-Fiber OM3 SC NetKey® Fiber Optic Patch Cord, Aqua
Description
NetKey 2-fiber OM3 SC duplex to SC duplex patch cord, riser (OFNR) rated with 3.0mm jacket.NetKey® Fiber Optic Patch Cords provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas. Riser rated patch cords support installations that require this flame rating in specific environments.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Fiber Optic Patch Cord | Type | OM3, Multimode, 2-Fiber |
Cable Type | Duplex | Cable Length | 2 m |
Connector Type | SC Duplex | Cable Diameter | 3 mm |
Color | Aqua | Temperature Rating | 140 ?°F |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, LSZH-1 (60332-1) | Application | Provide Interconnect and Cross-Connect of Applications in Entrance Facilities, Telecommunications Rooms, Data Centers, at the Desk And Network Applications To Interconnect Pre-Terminated Cassettes in Main Distribution, Horizontal Distribution, and Equipment Distribution Areas |
UPC | 074983925919 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |