![pannkfpx2erlssm002](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274280664.jpg?preset=medium)
PANDUIT NKFPX2ERLSSM002 2 Meter OM3 LC to SC OFNR NetKey Fiber Optic Multimode Duplex Patch Cord
Description
NetKey 2-fiber OM3 LC to SC patch cord riser (OFNR) rated with 1.6mm jacketed cable, 2m.Application: Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas. Riser rated patch cords support installations that require this flame rating in specific environments.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Fiber Optic Patch Cord | Type | OM3 |
Cable Length | 6.56 ft | Connector Type | 2 LC Duplex Male Network x 2 SC Duplex Male Network |
Color | Aqua | Temperature Rating | -10 to 60 °C |
Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Compliant | Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipm |
UPC | 074983914616 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |