![pannkfpz22rllsm001](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/280931375.jpg?preset=medium)
PANDUIT NKFPZ22RLLSM001 1m 2-Fiber OM4 OFNR Rated Multimode Duplex Patch Cord, Aqua
Description
NetKey Fiber Optic Patch Cords include duplex LC, SC, and ST connectors on both ends and pigtails include simplex LC, SC, and ST on one end, and open (un-terminated) on the other end. Patch cords and pigtails meet requirements of TIA/EIA-568-C.3-1. The fiber connectors are FOCIS compliant or compatible and meet the requirements of TIA/EIA-455-21A. Quality control reference label provides lifetime traceability of test data. Application:Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas. Riser rated patch cords support installations that require this flame rating in specific environments.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Fiber Optic Patch Cord | Type | OM4, Multimode, 2-Fiber |
Cable Type | Duplex | Cable Length | 1 m |
Connector Type | LC Duplex | Color | Aqua |
Temperature Rating | 140 ?°F | Standards | TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, Riser (OFNR) Per UL 1666 and c(UL) FT-4 |
Application | Provide Interconnect and Cross-Connect of Applications in Entrance Facilities, Telecommunications Rooms, Data Centers, at the Desk And Network Applications To Interconnect Pre-Terminated Cassettes in Main Distribution, Horizontal Distribution, and Equipment Distribution Areas | UPC | 613056255791 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |