Abbotsford
keykdpro8k3bx

KEY DIGITAL 3ft (0.9m) 8K 48Gbps Ultra High-Speed HDMI Cable

Price $14.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KEY DIGITAL SYSTEMS
Manufacturer #:KD-PRO8K3BX

Description

3ft (0.9m) 8K 48Gbps Ultra High Speed HDMI Cable. Dynamic HDR, Dolby® Vision, HDCP2.3, Enhanced Gaming Features. Optimized for PS5 and XBox Series X. 8K Ultra High Speed Certified: 7680x4320 60Hz at 4:4:4. 48 Gbps Bandwidth: Ultra High Speed / Performance for highest HDMI standards and 10K 4:2:2 24/30Hz support. Dynamic HDR/Dolby Vision: High Dynamic Range (HDR) format and dynamic delivery for brilliant images. Enhanced Gaming and VR: Auto Low Latency Mode, Quick Frame Transport, Quick Media Switching and Variable Refresh Rate. The Gamers Choice: Optimized for PS5 and Xbox Series X. HDCP 2.3: Compliancy with media encryption up to HDCP 2.3 and backward compliant. 100 Mb/s Ethernet Channel: High speed Ethernet between two HDMI connecting devices. eARC - Audio Return Channel: Audio can be returned from display back to HDMI source for amplification. Deep Color Support: 8K 4:4:4 16bit 60Hz, 4:2:0 16bit 120Hz; 4K 4:4:4 16bit 60/120Hz. Digital Audio Format Support: DTS-HD Master Audio™, DTS:X®, Dolby® TrueHD, Dolby Atmos®.

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok