Abbotsford
keykdpro30

KEY DIGITAL 30 ft 23AWG 4K/12.2G Commercial-Grade HDMI Cable

Inventory
Unavailable for order
Manufacturer:KEY DIGITAL
Manufacturer #:KD-PRO30

Description

PRODUCT FEATURES: - HDR10 (High Dynamic Range): More life-like images through a greater range of luminance levels- HDCP 2.2: Compliancy up to HDCP 2.2 and backward compliant- Ultra HD/4K Support: 4096x2160 or 3840x2160 24/25/30Hz at 4:4:4 and 50/60Hz at 4:4:4- Ethernet Channel: 100 Mb/s Ethernet between two HDMI connecting devices- Audio Return Channel: Audio can be returned from display back to HDMI source for amplification and display- 3D Support: Capability to pass 3D stereoscopic signal formats- Deep Color Support: Up to UHD/4K 24/25/30Hz 4:4:4/12 bits or 50/60Hz 4:4:4/8 bit› Bandwidth: 18Gbps for support of latest HDMI standards- OPEN EYE Technology: Certified & tested for low loss and noise-free performance- Support All Digital Audio Formats: Dolby TrueHD, Dolby Digital Plus, Dolby Atmos and DTS-HD Master Audio

Specifications

Brand Name Key Digital Item Name HDMI Cable
Type Ethernet Commercial-Grade Wire Gauge Size 23 AWG
Length 30 ft Data Transfer Rate 100 Mbps
Terminal Connection HDMI Male x HDMI Male Frequency Rating 50/60 Hz
Standards UL Listed, CSA FT4, NEC-CL3, HDCP 2.2 Application For Supporting Dolby TrueHD, Dolby Digital Plus, Dolby Atmos and DTS-HD Master Audio

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok