Abbotsford
onqac4k1mbk

PASS & SEYMOUR AC4K1MBK 1mtr 4K Premium Certified HDMI Cable, Black

Price $26.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC4K1MBK

Description

The premium certified 4K (18Gbps) HDMI cable supports 4K at 60Hz.  Each length is in-wall rated (CL3/FT4) and  supports a high-bitrate audio formates including DTS-HD Master Audio™, DTS:X®, Dolby® TrueHD and Dolby Atmos®.  Each cable bears the Premium Certification label to guarantee authenticity.

Specifications

Brand Name Legrand Sub Brand On-Q
Item Name 4K Premium HDMI Cable Length 1 m
Jacket Color Black Data Transfer Rate 18 Gbps
Weight 0.18 lb UPC 804428434955

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok