Abbotsford
onqac4k4mbk

PASS & SEYMOUR 4mtr 4K Premium Certified HDMI Cable

Price $34.06 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC4K4MBK

Description

The premium certified 4K (18Gbps) HDMI cable supports 4K at 60Hz. Each length is in-wall rated (CL3/FT4) and supports a high-bitrate audio formates including DTS-HD Master Audio™, DTS:X®, Dolby® TrueHD and Dolby Atmos®. Each cable bears the Premium Certification label to guarantee authenticity.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Insulated Wire Length 8.66 in
Color Black UPC 804428434986

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok