![onqac2ap7bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331952723.jpg?preset=medium)
PASS & SEYMOUR AC2AP7BK 7 mtr 18Gbps Active High Speed HDMI With Ethernet Cable, Black
Description
The Premium Certified HDMI Cables with Ethernet have undergone rigorous testing to verify that they comply with the HDMI 2.0b specification and can deliver 4K UltraHD, HDR, and other advanced features. Each cable bears the Premium HDMI Certification label to guarantee authenticity.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | HDMI Cable with Ethernet | Type | 19-Pin, Premium Certified, Male Type A |
Wire Gauge Size | 24 AWG | Length | 7 m |
Jacket Color | Black | Data Transfer Rate | 18 Gbps |
UPC | 804428431954 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |