PASS & SEYMOUR AC2F50BK 50 mtr 18Gbps Active Optical (AOC) HDMI Fiber Cable
Description
Unlike copper HDMI cables that are distance-limited to 7 meters, the 18 Gbps Active Optical (AOC) HDMI Cables from Legrand reliably distribute high definition HDMI signals up to 75 meters.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Telecommunication Cable | Type | Active optical HDMI cable |
Wire Gauge Size | 30 AWG | Voltage Rating | 5 V |
Conductor Material | Tinned Copper | Length | 32.8 ft |
Jacket Material | Black CMP-OF | Jacket Color | Black |
Number of Conductors | 19-pin HDMI male | Outside Diameter | 0.224 x 0.142 in |
Attenuation | 1 - 100 dB | Temperature Rating | 32 - 140 °F |
Environmental Conditions | 5 - 85% | Standards | UL Listed, RoHS Compliant |
Application | Residential Applications | UPC | 804428432302 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |