![onqac2m02bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331969051.jpg?preset=medium)
PASS & SEYMOUR 6.6 ft High-Speed HDMI Cables with Ethernet, Black
Description
These high-performance, pro-grade HDMI cables deliver uncompressed high definition audio and video, as well as Ethernet connectivity. Offered in a variety of lengths to suit any application.FEATURES AND BENEFITS:- RoHS Conformant- 2 Meter HDMI cable w/Ethernet (6.56ft)- Connects two HDMI capable devices- Delivers uncompressed 1080p high definition video and 7.1 digital surround sound audio- Supports all 3D TV transmission standards- Audio Return Channel (ARC) and HDMI Ethernet Channel- (HEC) capable Gold Plated Connector with individually shielded conductors- Compatible with HDTV, Blu-ray, Cable & Satellite Set Top Box, and the latest gaming consoles- CL3-rated for in-wall use
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | HDMI Cable with Ethernet | Type | HDMI Cable |
Wire Gauge Size | 28-30 AWG | Stranded/Solid | Stranded |
Shield Type | 100% Triple | Conductor Material | Copper |
Length | 2 m | Jacket Material | PVC |
Jacket Color | Black | Strands | 7 |
Outside Diameter | 6 mm | Braid | Aluminum Wire Stranded |
Attenuation | -5 to -12 dB at 825 - 2475 MHz, -12 to -20 dB at 2475 - 4125 MHz, -20 to -25 dB at 2125 - 5100 MHz | Data Transfer Rate | 10.2 Gbps |
Terminal Connection | HDMI x HDMI | Weight | 0.25 lb |
Application | For Residential use | UPC | 804428067146 |
Packages
1 - UNIT - 1 |