![onqac2m10bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331984518.jpg?preset=medium)
PASS & SEYMOUR AC2M10BK 10m 10Gbps High-Speed HDMI Cable with Ethernet, Black
Description
Supports: 10 Gbps bandwidth, 1080 pixel resolution, 7.1 digital surround sound, 3D, ARC, Ethernet. (HEC) capable gold plated connector with individually shielded conductors. Rated: CMG / CL2-3 / FT4. Ideal applications: budget home theater, desktop, commercial digital signage, conference room displays.
Specifications
Brand Name | Legrand | Sub Brand | On-Q |
Item Name | High-Speed HDMI Cable with Ethernet | Type | HDMI Cable |
Wire Gauge Size | 26 AWG | Stranded/Solid | Stranded |
Shield Type | Triple | Length | 10 m |
Jacket Material | PVC | Jacket Color | Black |
Strands | 7 | Outside Diameter | 8.5 mm |
Braid | Aluminum | Attenuation | 825 - 2475 MHz: -5 to -12 dB, 2475 - 4125 MHz: -12 to -20 dB, 4125 - 5100 MHz: -20 to -25 dB |
Data Transfer Rate | 10.2 Gbps | Terminal Connection | 19-Pin - 19-Pin |
Weight | 1.73 lb | Application | For Residential |
UPC | 804428067191 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |