![onqac3mp1wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331982637.jpg?preset=medium)
PASS & SEYMOUR AC3MP1WH 1 mtr 18Gbps Premium Certified Slim Line HDMI Cable with Ethernet, White
Description
The Premium Certified Slim Line HDMI Cables with Ethernet have undergone rigorous testing to verify that they comply with the HDMI 2.0b specification and can deliver 4K UltraHD, HDR, and other advanced features. Each cable bears the Premium HD
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Telecommunication Cable | Type | Premium HDMI CL3 (in-wall rated), HDMI 2.0b standard |
Wire Gauge Size | 36 AWG | Length | 3.3 ft |
Outside Diameter | 0.142 in | Data Transfer Rate | 18 Gbps |
Weight | 0.09 lb | Environmental Conditions | 5 - 93% |
Standards | RoHS Compliant, HDMI 2.0b, CL3 | Application | Residential Applications |
UPC | 804428432012 |
Packages
1 - UNIT - 1 | 13 - UNIT - 13 | 52 - UNIT- 52 |