DALS LIGHTING 100ft 12 Gauge Low-Voltage Wiring
Description
100 ft Of 12 Gauge Low-Voltage Wiring. Direct burial. UV resistant. 2 pure-copper conductors. Heavy-duty. Rated 150 V.
Specifications
Brand Name | DALS Lighting | Item Name | Landscape Wire |
Voltage Rating | 150 V | Conductor Size | 12 AWG |
Number of Conductors | 2 | Length | 100 ft |
Conductor Material | Copper |
Packages
1 - UNIT - 1 |