![cabrg6blkhyp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104502780.jpg?preset=medium)
HYPERLINE 305mtr RG6 Coaxial Cable Copper Clad Steel Riser 60% Braided - Pull Box, Black
Description
HYPERLINE Coaxial Cable RG6 Riser used in a variety of applications, both residential and commercial. RG6 is a double shielded coaxial cable with a center conductor a bit larger than that of the RG59 type. For applications such as Cable TV, Satellite TV and Cable Modem applications due to its low attenuation over high frequencies. RG6 coaxial cable comes in 1000 ft pull box or 1000 ft reels and is available in black or white jacket colors.
Specifications
Brand Name | Hyperline | Item Name | Coaxial Cable |
Type | RG6 | Wire Gauge Size | 16 AWG |
Shield Type | Quad | Voltage Rating | 300 V |
Conductor Material | Copper Clad Steel | Length | 1000 ft |
Insulation Material | Nitrogen Injected Foam Polyethylene | Jacket Material | PVC |
Jacket Color | Black | Bend Radius | 3 in |
Shield Material | Aluminum Foil | Outside Diameter | 0.296 in |
Braid | Aluminum | Velocity Factor | 81 |
Attenuation | 5.4 - 41.61 dB/100 ft at 55 - 3000 MHz | Capacitance | 16 pF/ft |
Impedance | 75 O at 200 MHz | Return Loss | >= 23 dB at 5 - 470 MHz, >= 20 dB at 470 - 1000 MHz, >= 15 dB at 1000 - 2400 MHz, >= 12 dB at 2400 - 3000 MHz |
Temperature Rating | -4 to 167 °F | Standards | NEC: 725 & 820, UL Standard: UL 13 & UL444, ANSI/SCTE: 74, Flame Rating: UL 1666 (Riser), FT4, RoHS Compliant Directive 2011/65/EU, NRTL programs, ETL Verified |
Application | For High Definition Serial Digital Video, High Resolution Analog Video, High End Broadband Signal, Transmission for Satellite Use, Digital Audio, CATV-MATV, Computer and Data, Processing Transmissions |
Packages
305 - UNIT - 305 |