Abbotsford
cabrg6dual

18AWG RG6/U 60% Dual RG6

Price $1.1608 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:REMEE
Manufacturer #:R001563DUALM1B

Description

RG6 18 AWG Dual Coaxial Cable Non-Plenum CMR, aluminum braid and PVC jacket. Suitable for video display, point-of-sale terminals, Local Area Network controls and CATV broadcast applications swept to 3.0 GHz.

Specifications

Brand Name Remee Products Item Name Coaxial Cable
Wire Gauge Size 18 AWG Series/Model RG6/U Series

Packages

305 - UNIT - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok