SHELLEY INDUSTRIAL AUTOMATION MBCC-530 9m 5-Pin 18AWG Mini-style Quick Disconnect Cable
Description
FEATURES:- Mini-style Quick Disconnect Cable- 5 Pin Female Pin-out Straight Connector- 9 m (30 ft) in Length- Nylon coupling nut
Specifications
Brand Name | Shelley Automation | Item Name | Cordset |
Type | Single Ended | Voltage Rating | 250 VAC, 300 VDC |
Cable Type | Unshielded | Cable Length | 9.14 m |
Connector Type | 5-Pin Mini QD Style Straight Female x Flying Leads | Series/Model | QT50U |
Cable Diameter | 7 mm | Cable Material | PVC |
Connector Size | 18 AWG | Connector Material | Chrome Plated Brass |
Color | Black | Temperature Rating | -40 to 80 °C |
Packages
1 - UNIT - 1 |