![hubdfpclclcs3sm](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139405051.jpg?preset=medium)
HUBBELL DFPCLCLCS3SM 3m Hubbell Fiber Patch Cord Single Mode, Duplex,LC-LC
Description
Fiber optic patch cord. Duplex/single mode, LC to LC connector type. Yellow jacket. TIA-568-C.3, TIA-604-FOCIS, Telcordia GR-326-CORE standards.
Specifications
Brand Name | Hubbell Premise Wiring | Item Name | Fiber Optic Patch Cord |
Type | Multimode | Cable Length | 3 m |
Connector Type | LC | Material | Fiberglass |
Color | Yellow | Standards | TIA-568-C.3, TIA-604-FOCIS, Telcordia GR-326-Core |
UPC | 662620312798 |
Packages
1 - UNIT - 1 |